12-in-1 and 6-In-1 Stubby Combo Pack

Item #: 0967680

Cat #: 35-953

UPC: 783250789603

Call for price
Company wide:
0 in stock
Documents & Guides
6-in-1 Stubby & 12-in-1 Multi-Bit Screwdriver & Nut Driver Combo

Overview

6-in-1 Stubby & 12-in-1 Multi-Bit Screwdriver & Nut Driver Combo
Also known as: 783250789603, 35-953, IDE35953

Specifications

Length: 12 in, 6 in
Standards: California Proposition 65
Length: 12 in, 6 in
Standards: California Proposition 65