3
more

Cable Tie & Edge Clip, 50lb Rating, 8" Long, Black, 100/Bag
Item #: 0967679
Cat #: 156-02224
UPC: 089306412694
$ 0.83 EA
Company wide:
0
in stock
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 100/pkg
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 100/pkg
Edge Clip applies easily to plastic and metal sheets without the need for a mounting hole. Edge Clip provides low insertion force and high extraction force ideal for assembly environments.
Also known as: 089306412694, 156-02224, TYN15602224
Specifications
| Width: | 0.180 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Material: | Nylon |
| Width: | 0.180 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Color: | Black |
| Length: | 8 in |