Rooftop Pipe Support, 8" Length, 4" Height, ABS/AES UV Resistant, Green

Item #: 0967678

Cat #: DPS8

UPC: 781002855316

$ 25.83 EA
Company wide:
984 in stock
Documents & Guides
ABS/AES Pipe Support, Precut 8 Inch length blocks, Can Hold Up To 1038 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Green

Overview

ABS/AES Pipe Support, Precut 8 Inch length blocks, Can Hold Up To 1038 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Green

The DPS8 is a pipe support constructed of high strength polymers ABS/AES for increased structural support and UV resistance. It's Dual Channel Technology creates the most versatile pipe support in the industry. Strut Clamps can be fastened to the large channel while conduit hangers and leveling systems can be fastened to the small channel. A single 8'' support has a load resistance of 1038 lbs. This versatile support can be used in a variety of rooftop applications such as, plumbing, HVAC, conduit, gas piping, and cable tray.

Also known as: 781002855316, DPS8, DOTDPS8, Tough Blocks

Specifications

Material: ABS
Height: 4 in
Length: 8 in
Material: ABS
Length: 8 in
Height: 4 in