600A 700V S/COND(1)>FWP-600A S

Item #: 0967673

Cat #: XL70F600

UPC: 051712843508

$ 2684.50 EA
Company wide:
0 in stock
Documents & Guides
600A 700V S/COND(1)>FWP-600A S

Overview

600A 700V S/COND(1)>FWP-600A S
Also known as: 051712843508, XL70F600, BUSXL70F600

Specifications

Length: 25 ft
Length: 25 ft