500A 700V S/COND(1)>FWP-500A S

Item #: 0967672

Cat #: XL70F500

UPC: 051712843478

$ 2684.50 EA
Company wide:
0 in stock
Documents & Guides
500A 700V S/COND(1)>FWP-500A S

Overview

500A 700V S/COND(1)>FWP-500A S
Also known as: 051712843478, XL70F500, BUSXL70F500

Specifications

Length: 25 ft
Length: 25 ft