LED Downlight, 6", 8.6W

Item #: 0967600

Cat #: C-DL6-A-650L-27K-B1

UPC: 849665022411

Company wide:
1 in stock
Documents & Guides
LED Downlight, 6", 8.6W, 2700K (Warm White), 120V, 650 Lumen, Dimmable

Overview

LED Downlight, 6", 8.6W, 2700K (Warm White), 120V, 650 Lumen, Dimmable

Premium LED downlights providing the best combination of performance and value for both residential and commercial applications. These fixtures at 8.6W input offer 75 LPW with 90 CRI color rendering. Easy to install, these downlights are suitable for use in most standard 5" and 6" housings, and includes ideal adapter with separate E26 connector

Also known as: 849665022411, C-DL6-A-650L-27K-B1, CLLCDL6A650L27KB1

Specifications

Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes