TB100 Series 16-Pole Double Row TB

Item #: 0967597

Cat #: TB100-1600

UPC: 051712297691

$ 24.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Barrier, 16-pole, Black, Molded thermoplastic base, tin-plated brass terminal, zinc-plated steel philslot screw

Overview

Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Barrier, 16-pole, Black, Molded thermoplastic base, tin-plated brass terminal, zinc-plated steel philslot screw
Also known as: 051712297691, TB100-1600, BUSTB1001600

Specifications

Mounting: Panel
Poles: 16
Color: Black
Amps: 30
Mounting: Panel
Color: Black
Poles: 16
Amps: 30