BARRIER BLOCK

Item #: 0967568

Cat #: TB100-10

UPC: 051712810722

$ 15.49 EA
Company wide:
0 in stock
Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Double row, barrier, Ten-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Double row, barrier, Ten-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810722, TB100-10, BUSTB10010

Specifications

Mounting: Screw
Color: Black
Amps: 30
Poles: 10
Material: Brass
Mounting: Screw
Amps: 30
Material: Brass
Color: Black
Poles: 10