BARRIER BLOCK

Item #: 0967562

Cat #: TB100-08L1

UPC: 051712277273

$ 16.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Barrier, Eight-pole, Black - TB100-08L1

Overview

Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Barrier, Eight-pole, Black - TB100-08L1
Also known as: 051712277273, TB100-08L1, BUSTB10008L1

Specifications

Poles: 8
Color: Black
Amps: 30
Poles: 8
Amps: 30
Color: Black