Double Row Terminal Block, 6-Pole, 22-14 AWG

Item #: 0967544

Cat #: TB100-06

UPC: 051712810685

$ 9.30 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 6-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 6-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810685, TB100-06, BUSTB10006

Specifications

Mounting: Screw
Poles: 6
Color: Black
Amps: 30
Material: Brass
Mounting: Screw
Color: Black
Material: Brass
Poles: 6
Amps: 30