TERMINAL BLOCK

Item #: 0967540

Cat #: TB100-05

UPC: 051712810678

$ 7.75 EA
Company wide:
0 in stock
Documents & Guides

Overview

TERMINAL BLOCK
Also known as: 051712810678, TB100-05, BUSTB10005

Specifications

Mounting: Screw
Color: Black
Amps: 30
Material: Brass
Poles: 5
Mounting: Screw
Amps: 30
Poles: 5
Color: Black
Material: Brass