Double Row Terminal Block, 4 Pole, 30A, 300V, 14 - 22 AWG

Item #: 0967539

Cat #: TB100-04SP

UPC: 051712272483

$ 11.15 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 4 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic

Overview

Double Row Terminal Block, 4 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic
Also known as: 051712272483, TB100-04SP, BUSTB10004SP

Specifications

Mounting: Panel, Screw
Color: Black
Amps: 30
Poles: 4
Mounting: Panel, Screw
Amps: 30
Color: Black
Poles: 4