Double Row Terminal Block, 4-Pole, 22-14 AWG

Item #: 0967535

Cat #: TB100-04

UPC: 051712810661

$ 6.19 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 4-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 4-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810661, TB100-04, BUSTB10004

Specifications

Mounting: Screw
Color: Black
Amps: 30
Poles: 4
Material: Brass
Mounting: Screw
Amps: 30
Material: Brass
Color: Black
Poles: 4