TERMINAL BLOCK

Item #: 0967531

Cat #: TB100-03

UPC: 051712810654

$ 4.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Double row, barrier, Three-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600V, 300V, 30A, Double row, barrier, Three-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810654, TB100-03, BUSTB10003

Specifications

Poles: 3
Mounting: Screw
Color: Black
Amps: 30
Material: Brass
Poles: 3
Color: Black
Material: Brass
Mounting: Screw
Amps: 30