Double Row Terminal Block, 2-Pole, 22-14 AWG

Item #: 0967524

Cat #: TB100-02

UPC: 051712810647

$ 3.33 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 2-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 2-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810647, TB100-02, BUSTB10002

Specifications

Mounting: Screw
Poles: 2
Color: Black
Amps: 30
Material: Brass
Mounting: Screw
Color: Black
Material: Brass
Poles: 2
Amps: 30