BUSS TAC4 4A 1200V AC 660VDC INDUST

Item #: 0967522

Cat #: TAC4

UPC: 051712392785

$ 134.73 EA
Company wide:
0 in stock
Documents & Guides
BUS TAC4 4A 1200V AC 660VDC I

Overview

BUS TAC4 4A 1200V AC 660VDC I
Also known as: 051712392785, TAC4, BUSTAC4

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse