
BUSS TAC32 32A 1200V AC 660VDC INDU
Item #: 0967521
Cat #: TAC32
UPC: 051712392778
$ 165.46 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
BUS TAC32 32A 1200V AC 660VDC
Overview
BUS TAC32 32A 1200V AC 660VDC
Also known as: 051712392778, TAC32, BUSTAC32
Specifications
No Specifications Available