BUSS TAC25 25A 1200V AC 660V DC IND

Item #: 0967520

Cat #: TAC25

UPC: 051712392761

$ 153.18 EA
Company wide:
0 in stock
Documents & Guides
BUS TAC25 25A 1200V AC 660V D

Overview

BUS TAC25 25A 1200V AC 660V D
Also known as: 051712392761, TAC25, BUSTAC25

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse