
BUSS TAC20 20A 1200V AC 660VDC INDU
Item #: 0967519
Cat #: TAC20
UPC: 051712419765
$ 130.99 EA
Company wide:
0
in stock
Documents & Guides
BUS TAC20 20A 1200V AC 660VDC
Overview
BUS TAC20 20A 1200V AC 660VDC
Also known as: 051712419765, TAC20, BUSTAC20
Specifications
No Specifications Available