BUSS TAC2 2A 1200V AC 660V DC INDUS

Item #: 0967518

Cat #: TAC2

UPC: 051712392754

$ 134.73 EA
Company wide:
0 in stock
Documents & Guides
BUS TAC2 2A 1200V AC 660V DC

Overview

BUS TAC2 2A 1200V AC 660V DC
Also known as: 051712392754, TAC2, BUSTAC2

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse