
BUSS TAC16 16A 1200V AC 660V DC IND
Item #: 0967517
Cat #: TAC16
UPC: 051712392747
$ 154.43 EA
Company wide:
0
in stock
Documents & Guides
BUS TAC16 16A 1200V AC 660V D
Overview
BUS TAC16 16A 1200V AC 660V D
Also known as: 051712392747, TAC16, BUSTAC16
Specifications
No Specifications Available