BUSS T-9 FUSETRON DUAL ELEMENT

Item #: 0967512

Cat #: T-9

UPC: 051712210904

$ 59.28 EA
Company wide:
0 in stock
Documents & Guides
BUS T-9 FUSETRON DUAL ELEMENT

Overview

BUS T-9 FUSETRON DUAL ELEMENT
Also known as: 051712210904, T-9, BUST9

Specifications

Speed: Time Delay
Type: Plug
Amps: 9
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Amps: 9
Interrupt Rating AC: 10 kA
Type: Plug
Volts AC: 125
Mounting: Screw In