Class T Fuse Block, 2-Pole, 61-100A, 600V, Box Lug Terminal w/Clip

Item #: 0967507

Cat #: T60100-2C

UPC: 051712147156

$ 299.41 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 2-Pole, 61-100A, 600V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 2-Pole, 61-100A, 600V, Box Lug Terminal w/Clip
Also known as: 051712147156, T60100-2C, BUST601002C

Specifications

Material: Phenolic
Class: T
Material: Phenolic
Class: T