Class T Fuse Block, 1-Pole, 31-60A, 600V, Box Lug Terminal w/Clip

Item #: 0967501

Cat #: T60060-1CR

UPC: 051712148115

$ 48.12 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 1-Pole, 31-60A, 600V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 1-Pole, 31-60A, 600V, Box Lug Terminal w/Clip
Also known as: 051712148115, T60060-1CR, BUST600601CR

Specifications

Material: Phenolic
Class: T
Amps: 60
Material: Phenolic
Amps: 60
Class: T