Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Screw Terminal w/Clip

Item #: 0967499

Cat #: T60030-2SR

UPC: 051712148085

$ 109.71 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Screw Terminal w/Clip

Overview

Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Screw Terminal w/Clip
Also known as: 051712148085, T60030-2SR, BUST600302SR

Specifications

Material: Phenolic
Class: T
Material: Phenolic
Class: T