Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip

Item #: 0967498

Cat #: T60030-2CR

UPC: 051712148078

$ 116.50 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 2-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip
Also known as: 051712148078, T60030-2CR, BUST600302CR

Specifications

Material: Phenolic
Class: T
Amps: 30
Material: Phenolic
Amps: 30
Class: T