Class T Fuse Block, 1-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip

Item #: 0967496

Cat #: T60030-1CR

UPC: 051712149822

$ 70.49 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 1-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 1-Pole, 1/2-30A, 600V, Box Lug Terminal w/Clip
Also known as: 051712149822, T60030-1CR, BUST600301CR

Specifications

Material: Phenolic
Class: T
Type: Fuse Block
Mounting: Box Lug
Volts AC: 600
Material: Phenolic
Type: Fuse Block
Volts AC: 600
Class: T
Mounting: Box Lug