5 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V

Item #: 0967491

Cat #: T-5

UPC: 051712210508

$ 55.30 EA
Company wide:
17 in stock
Documents & Guides
5 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V, Type T, Fusetron

Overview

5 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V, Type T, Fusetron
Also known as: 051712210508, T-5, BUST5

Specifications

Amps: 5
Speed: Time Delay, Slow Blow
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Amps: 5
Mounting: Plug
Volts AC: 125
Speed: Time Delay, Slow Blow
Type: Plug Fuse