Class T Fuse Block, 1-Pole,401-600A, 300V, Box Lug Terminal w/Clip

Item #: 0967486

Cat #: T30600-1C

UPC: 051712149778

$ 821.51 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 1-Pole,401-600A, 300V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 1-Pole,401-600A, 300V, Box Lug Terminal w/Clip
Also known as: 051712149778, T30600-1C, BUST306001C

Specifications

Class: T
Material: Glass-Filled Polyester
Class: T
Material: Glass-Filled Polyester