Class T Fuse Block, 2-Pole, 61-100A, 300V, Box Lug Terminal w/Clip

Item #: 0967482

Cat #: T30100-2CR

UPC: 051712148009

$ 260.88 EA
Company wide:
0 in stock
Documents & Guides
Class T Fuse Block, 2-Pole, 61-100A, 300V, Box Lug Terminal w/Clip

Overview

Class T Fuse Block, 2-Pole, 61-100A, 300V, Box Lug Terminal w/Clip
Also known as: 051712148009, T30100-2CR, BUST301002CR

Specifications

Material: Phenolic
Class: T
Material: Phenolic
Class: T