BUSS FUSEBLOCK WAS 1B0069

Item #: 0967476

Cat #: T30060-2CR

UPC: 051712147958

$ 90.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Class T modular fuse block, CR, 300 Vac/Vdc or Less Control Systems, 300 Vac/Vdc or Less Individual Control Circuits, 31-60 A, Two-pole, Class T, 200 kA, Box lug, 200 kAIC, Glass polyester, 300 Vac/dc, #2 AWG Cu/Al

Overview

Eaton Bussmann series Class T modular fuse block, CR, 300 Vac/Vdc or Less Control Systems, 300 Vac/Vdc or Less Individual Control Circuits, 31-60 A, Two-pole, Class T, 200 kA, Box lug, 200 kAIC, Glass polyester, 300 Vac/dc, #2 AWG Cu/Al

Eaton’s Bussmann® series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.

Also known as: 051712147958, T30060-2CR, BUST300602CR

Specifications

Material: Phenolic
Class: T
Volts AC: 300
Type: Fuse Block
Mounting: Box Lug
Material: Phenolic
Volts AC: 300
Mounting: Box Lug
Class: T
Type: Fuse Block