10 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V

Item #: 0967449

Cat #: T-10

UPC: 051712211000

$ 48.85 EA
Company wide:
2 in stock
Documents & Guides
10 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V, Type T, Fusetron

Overview

10 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125V, Type T, Fusetron
Also known as: 051712211000, T-10, BUST10

Specifications

Amps: 10
Speed: Time Delay, Slow Blow
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Amps: 10
Mounting: Plug
Volts AC: 125
Speed: Time Delay, Slow Blow
Type: Plug Fuse