BUSS SSD4 4A 240V AC INDUSTRIAL FUS

Item #: 0967435

Cat #: SSD4

UPC: 051712841290

$ 19.32 EA
Company wide:
0 in stock
Documents & Guides
BUS SSD4 4A 240V AC INDUSTRIA

Overview

BUS SSD4 4A 240V AC INDUSTRIA
Also known as: 051712841290, SSD4, BUSSSD4

Specifications

No Specifications Available