BUSS SSD20 20A 240V AC INDUSTRIAL F

Item #: 0967432

Cat #: SSD20

UPC: 051712841276

$ 20.89 EA
Company wide:
0 in stock
Documents & Guides
BUS SSD20 20A 240V AC INDUSTR

Overview

BUS SSD20 20A 240V AC INDUSTR
Also known as: 051712841276, SSD20, BUSSSD20

Specifications

No Specifications Available