BUSS SSD2 2A 240V AC INDUSTRIAL FUS

Item #: 0967431

Cat #: SSD2

UPC: 051712841269

$ 25.71 EA
Company wide:
0 in stock
Documents & Guides
BUS SSD2 2A 240V AC INDUSTRIA

Overview

BUS SSD2 2A 240V AC INDUSTRIA
Also known as: 051712841269, SSD2, BUSSSD2

Specifications

No Specifications Available