FUSE 1250A 700V 3GU/50 AR

Item #: 0967417

Cat #: SPP-7K1250

UPC: 051712113861

Company wide:
0 in stock
Documents & Guides
FUSE 1250A 700V 3GU/50 AR

Overview

FUSE 1250A 700V 3GU/50 AR
Also known as: 051712113861, SPP-7K1250, BUSSPP7K1250

Specifications

No Specifications Available