FUSE 60A 1000V 1GKN/75 AR

Item #: 0967285

Cat #: SPJ-4M60

UPC: 051712109536

Company wide:
0 in stock
Documents & Guides
FUSE 60A 1000V 1GKN/75 AR

Overview

FUSE 60A 1000V 1GKN/75 AR
Also known as: 051712109536, SPJ-4M60, BUSSPJ4M60

Specifications

Type: Fuse
Speed: High-Speed
Type: Fuse
Speed: High-Speed