20 Amp Plug Fuse, Time-Delay, 125 Volt, Tron

Item #: 0967238

Cat #: SL-20

UPC: 051712101523

$ 10.49 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Plug Fuse, Time-Delay, 125 Volt, Tron, Size Rejecting, No-interghangeability prevents installing a higher amp fuse than the circuit was designed for; Has ability to withstand typical motor starting surges; Use in residential or light-duty motor circuits; Threades into SA adaptors.

Overview

20 Amp Plug Fuse, Time-Delay, 125 Volt, Tron, Size Rejecting, No-interghangeability prevents installing a higher amp fuse than the circuit was designed for; Has ability to withstand typical motor starting surges; Use in residential or light-duty motor circuits; Threades into SA adaptors.
Also known as: 051712101523, SL-20, BUSSL20

Specifications

Speed: Time Delay
Amps: 20
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125
Mounting: Screw In