Selector Handle, Shaft Guide - Required for 12.6" Long Shafts

Item #: 0967235

Cat #: SH-GUIDE1

UPC: 051712403122

$ 8.10 EA
Company wide:
0 in stock
Documents & Guides
Selector Handle, Shaft Guide - Required for 12.6" Long Shafts - Optional for Other Lengths

Overview

Selector Handle, Shaft Guide - Required for 12.6" Long Shafts - Optional for Other Lengths

Eaton Bussmann semiconductor fuse shaft guide is required for 12.6 IN (320 MM) long shafts and is optional for other length shafts.

Also known as: 051712403122, SH-GUIDE1, BUSSHGUIDE1

Specifications

Mounting: Handle
Type: Shaft Guide
Length: 12.60 in
Mounting: Handle
Length: 12.60 in
Type: Shaft Guide