Shaft for Pistol Handle, 15.7" (400mm)

Item #: 0967234

Cat #: SH7-400

UPC: 051712403115

$ 138.44 EA
Company wide:
0 in stock
Documents & Guides
Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 10.63" ~ 19.84", for UL98 Fused Rotary Disconnect Switches, 600 & 800 Amps, Standard Class J & Class L

Overview

Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 10.63" ~ 19.84", for UL98 Fused Rotary Disconnect Switches, 600 & 800 Amps, Standard Class J & Class L
Also known as: 051712403115, SH7-400, BUSSH7400

Specifications

Type: For Pistol Handle
Amps: 600, 800
Length: 15.700 in
Type: For Pistol Handle
Length: 15.700 in
Amps: 600, 800