
Shaft for Pistol Handle, 15.7" (400mm)
Item #: 0967231
Cat #: SH6-400
UPC: 051712403085
$ 138.44 EA
Company wide:
0
in stock
Documents & Guides
Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 8.70" ~ 21.38", for UL98 Non-Fused Rotary Disconnect Switches, 600, 800, 1000 & 1200 Amps
Overview
Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 8.70" ~ 21.38", for UL98 Non-Fused Rotary Disconnect Switches, 600, 800, 1000 & 1200 Amps
Also known as: 051712403085, SH6-400, BUSSH6400
Specifications
| Type: | For Pistol Handle |
| Amps: | 600, 1200, 800, 1000 |
| Length: | 15.700 in |
| Type: | For Pistol Handle |
| Length: | 15.700 in |
| Amps: | 600, 1200, 800, 1000 |