
Shaft for Pistol Handle, 12.6" (320mm)
Item #: 0967230
Cat #: SH6-320
UPC: 051712403078
$ 113.38 EA
Company wide:
0
in stock
Documents & Guides
Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 8.70" ~ 18.23", for UL98 Non-Fused Rotary Disconnect Switches, 600, 800, 1000 & 1200 Amps
Overview
Shaft for Pistol Handle, 12.6" (320mm), Mounting Depth: 8.70" ~ 18.23", for UL98 Non-Fused Rotary Disconnect Switches, 600, 800, 1000 & 1200 Amps
Also known as: 051712403078, SH6-320, BUSSH6320
Specifications
| Type: | For Pistol Handle |
| Amps: | 600, 1200, 800, 1000 |
| Length: | 12.60 in |
| Type: | For Pistol Handle |
| Length: | 12.60 in |
| Amps: | 600, 1200, 800, 1000 |