BUSS SH5-320 Shaft, 320mm

Item #: 0967228

Cat #: SH5-320

UPC: 051712403047

$ 63.06 EA
Company wide:
0 in stock
Documents & Guides
BUS SH5-320 SHAFT 320MM

Overview

BUS SH5-320 SHAFT 320MM

This Eaton Bussmann pistol handle shaft with a sealing gasket, has a mounting depth of 5.31 IN to 15.16 IN.

Also known as: 051712403047, SH5-320, BUSSH5320

Specifications

Type: Shafts
Type: Shafts