BUSS SH5-200 Shaft, 200mm

Item #: 0967227

Cat #: SH5-200

UPC: 051712403030

$ 54.11 EA
Company wide:
0 in stock
Documents & Guides
BUS SH5-200 SHAFT 200MM

Overview

BUS SH5-200 SHAFT 200MM
Also known as: 051712403030, SH5-200, BUSSH5200

Specifications

Type: Shafts
Type: Shafts