SHAFT COMPACT 320MM

Item #: 0967224

Cat #: SH3-320

UPC: 051712402989

$ 63.10 EA
Company wide:
0 in stock
Documents & Guides
SHAFT COMPACT 320MM

Overview

SHAFT COMPACT 320MM
Also known as: 051712402989, SH3-320, BUSSH3320

Specifications

Length: 4 in
Length: 4 in