BUSS SH3-200 Shaft, Compact 200mm

Item #: 0967223

Cat #: SH3-200

UPC: 051712402972

$ 53.81 EA
Company wide:
0 in stock
Documents & Guides
BUS SH3-200 SHAFT COMPACT 20

Overview

BUS SH3-200 SHAFT COMPACT 20
Also known as: 051712402972, SH3-200, BUSSH3200

Specifications

Length: 4 in
Length: 4 in