BUSS SH2-400 Shaft, 30A Comp 400mm

Item #: 0967222

Cat #: SH2-400

UPC: 051712402965

$ 62.09 EA
Company wide:
0 in stock
Documents & Guides
BUS SH2-400 Switch Hardware Shaft, 30 Amp, 15.75"

Overview

BUS SH2-400 Switch Hardware Shaft, 30 Amp, 15.75"
Also known as: 051712402965, SH2-400, BUSSH2400

Specifications

Type: Shaft
Amps: 30
Length: 15.75 in
Type: Shaft
Length: 15.75 in
Amps: 30