Disconnect Switch, Shaft for Pistol Handle, 7.9" (200mm)

Item #: 0967220

Cat #: SH2-200

UPC: 051712402941

$ 38.02 EA
Company wide:
0 in stock
Documents & Guides
Shaft for Pistol Handle, 7.9" (200mm), Mounting Depth: 4.02" ~ 9.65", for UL98 Fused Rotary Disconnect Switches, 30 Amp, Compact Class CC & Class J

Overview

Shaft for Pistol Handle, 7.9" (200mm), Mounting Depth: 4.02" ~ 9.65", for UL98 Fused Rotary Disconnect Switches, 30 Amp, Compact Class CC & Class J
Also known as: 051712402941, SH2-200, BUSSH2200

Specifications

Type: For Pistol Handle
Amps: 30
Length: 12.60 in
Type: For Pistol Handle
Length: 12.60 in
Amps: 30