BUSS SH1-400 Shaft, 30A Comp 400mm

Item #: 0967219

Cat #: SH1-400

UPC: 051712402934

$ 55.72 EA
Company wide:
0 in stock
Documents & Guides
BUS SH1-400 SHAFT 30A COMP 4

Overview

BUS SH1-400 SHAFT 30A COMP 4
Also known as: 051712402934, SH1-400, BUSSH1400

Specifications

Length: 4 in
Length: 4 in