BUSS SH1-200 Shaft, 30A Comp 200mm

Item #: 0967218

Cat #: SH1-200

UPC: 051712402910

$ 19.77 EA
Company wide:
0 in stock
Documents & Guides
BUS SH1-200 SHAFT 30A COMP 2

Overview

BUS SH1-200 SHAFT 30A COMP 2
Also known as: 051712402910, SH1-200, BUSSH1200

Specifications

No Specifications Available